missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polyethylene Trigger Spray Bottles with Polypropylene Caps
Click to view available options
Capacity (Metric):
650 mL
Description
Translucent high-density polyethylene (HDPE) bottles with a white polypropylene cap and trigger-motion spray assembly with stainless steel bearing. Cole-Parmer™ Polyethylene Trigger Spray Bottles with Polypropylene Caps are impact resistant and provide and excellent moisture barrier.
- Translucent high-density polyethylene (HDPE) bottles include a white polypropylene cap and trigger-motion spray assembly with stainless steel bearings.
- HDPE provides an excellent moisture barrier and is impact resistant.
- Turn nozzle to adjust spray to fine mist, coarse burst, or powerful stream.
- Graduated in ounces.
- Features a curved grip.
Specifications
Specifications
Capacity (Metric) | 650 mL |
Color | Translucent |
Material | HDPE |
No. per Pack | 4/Pk |
Autoclavable | Not Autoclavable |
Height (Metric) | 19.1 cm |
Product Type | Trigger Spray Bottle |
Closure Material | Polypropylene |
Diameter (Metric) | 8.4 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'