missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polyethylene Utility Bags
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
45.82 € - 55.70 €
Specifications
Product Type | Sample Bag |
---|---|
Autoclavable | Not Autoclavable |
Closure Type | Zip Tie |
Disposable | Single-use |
Material | Polyethylene |
Product Code | Brand | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Thickness (Metric) | Price | Quantity & Availability | |||||
15339202
|
Bel-Art™
H13176-0816 |
16 x 8 in. (406 x 203mm) | 0.038 mm |
55.70 €
Pack of 100 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
|||||
11843921
|
Bel-Art™
H13176-1220 |
20 x 12 in. (508 x 305mm) | 0.038 mm |
54.75 €
Pack of 100 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
15582101
|
Bel-Art™
H13176-1016 |
16 x 10 in. (406 x 254mm) | 0.038 mm |
45.82 €
Pack of 100 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
|||||
Description
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
- FDA approved material; Latex free
- Different sizes available to best match particular packaging requirements
- Not autoclavable
Specifications
Sample Bag | |
Zip Tie | |
Polyethylene |
Not Autoclavable | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Polyethylene Utility Bags