missing translation for 'onlineSavingsMsg'
Learn More
Kartell™ Polyethylene Wash Bottles Product Code.: 12687775
Estimated Shipment: 03-04-2025
to see stock.
Add to basket

Kartell™ Polyethylene Wash Bottles

Product Code. 12687775
250 mL
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
This item is not returnable. View return policy

Product Code. 12687775

Brand: Kartell™ 0018200

Estimated Shipment: 03-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Kartell™ Polyethylene Wash Bottles are ideal for distilled water and produce a stream regulated by hand pressure.

  • Ideal for distilled water
  • The stream of liquid is regulated by hand pressure
  • Dispensing tip gives ultra-fine stream
  • Tip can be removed to increase flow
  • Suitable for foodstuff

Specifications

Capacity (Metric) 250 mL
Color Translucent
For Use With (Application) For distilled water, foodstuff
Material Polyethylene
Product Line Bottle
Height (Metric) 140 mm
Product Type Wash Bottle
Width (English) 2.36 in.
Height (English) 5.51 in.
Diameter (Metric) 60 mm
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Polyethylene Wash Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.