missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Alox-25 UV254 TLC Glass Plates
176.00 € - 238.00 €
Specifications
Pore Size | 60 Å |
---|---|
Type | Glass Plates |
Fluorescent Indicator | UV254 |
Thickness (Metric) | 0.25 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10184661
|
Macherey-Nagel™
807023 |
20 x 20 cm |
176.00 €
Pack of 25 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
10584611
|
Macherey-Nagel™
807021 |
5 x 20 cm |
238.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Specifications
60 Å | |
Glass Plates | |
UV254 | |
0.25 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title