missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polygram SIL G Polyester Sheets

Macherey-Nagel Polygram SIL G Polyester Sheets, Dimensions: 40 x 20 cm, Pore Size: 60 A, Pore Volume: 0.75 mL/g, Quantity: 25 Pack, Thickness: 0.2 mm

41.00 € - 271.00 €

Specifications

Pore Size 60 Å
Type Polyester Sheet
Pore Volume 0.75 mL/g
Thickness (Metric) 0.2 mm
View More Specs

Products 5
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
10709182
View Documents
Macherey-Nagel™
805013
20 x 20 cm
151.00 €
Pack of 25
In Stock
to see stock.
Add to basket
 
12874561
View Documents
Macherey-Nagel™
805902
2.5 x 7.5 cm
152.00 €
Pack of 200
In Stock
to see stock.
Add to basket
 
10505751
View Documents
Macherey-Nagel™
805014
40 x 20 cm
271.00 €
Pack of 25
In Stock
to see stock.
Add to basket
 
10308081
View Documents
Macherey-Nagel™
805032
4 x 8 cm
41.00 €
Pack of 50
In Stock
to see stock.
Add to basket
 
10572513
View Documents
Macherey-Nagel™
805012
5 x 20 cm
82.10 €
Pack of 50
In Stock
to see stock.
Add to basket
 
Description

Description

Macherey-Nagel Polygram SIL G Polyester Sheets, Dimensions: 40 x 20 cm, Pore Size: 60 A, Pore Volume: 0.75 mL/g, Quantity: 25 Pack, Thickness: 0.2 mm

Specifications

Specifications

60 Å
Polyester Sheet
0.75 mL/g
0.2 mm
Videos
SDS
Documents

Documents

Product Certifications