missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Polyimide Film Electrical Tape 1205
This polyimide film-backed electrical tape is flame retardant and suitable for use in applications that require thin insulating material for wrapping transformers, capacitors and wire harnesses.
Brand: 3M™ 7100116876
65.12 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- With pressure sensitive, acrylic adhesive that offers optimized adherence
- Designed for anchoring leads and terminal boards
- Ideal for use as wave solder masking tape in a printed circuit board assembly
- Flame retardant tape is highly resistant to heat and solvents
- Withstands temperature changes without the loss of electrical properties and tensile strength
Specifications
UL Recognized, RoHS 2011/65/EU | |
Amber | |
Polyimide | |
1205 | |
-40°C to +155°C | |
1.3 in. | |
19.05 mm |
Acrylic | |
Tape | |
Tape | |
-40°F to +311°F | |
33 m x 19 mm | |
0.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction