missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polyimide Tubing

Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers

Brand:  Masterflex™ 95820-07

 View more versions of this product

Product Code. 15173523

  • 61.20 € / Each
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Excellent chemical, heat, radiation and abrasion resistance.
  • High dielectric strength.
  • Clear amber color.
  • Resin meets USP Class VI requirements and NEMA standards.
  • Temperature range: -418 to +896°F (-250 to +480°C).
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation.
Specifications

Specifications

ADCF;European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;FDA;Non-DEHP
0.76 mm
0.965 mm
1.5 m
Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers.
-250°C
Excellent chemical, heat, radiation, and abrasion resistance; high dielectric strength.
Clear Amber
896°F
Autoclavable
Polyamide
5 ft.
0.0508 mm
-418°F
5 ft./Pk.
Autoclave, ethylene oxide, or gamma irradiation.
550 psi
480°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers