missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyolefin Cryogenic Label Sheets
Withstands cryogenic freezer storage conditions, as well as autoclaving, boiling water baths and centrifugation. Fisherbrand™ Polyolefin Cryogenic Label Sheets are pre-cut, peel off labels designed for use at cryogenic temperatures.
Brand: Fisherbrand™ HEALCRY-1700-R
This item is not returnable.
View return policy
Description
- Temperature resistance -196°C to 150°C.
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
- Chemically inert resistant to most solvents and caustic agents.
- Adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- 20 sheets per pack
- Autoclavable
- Disposable
- Rainbow packs contain 4 sheets of each Blue, Green, Orange, Red, Yellow
Specifications
Autoclavable | |
Red | |
85 | |
Rectangle | |
33 x 13 mm | |
13 mm |
Acrylic | |
1.5 mL tubes | |
1700 Labels | |
-196°C to +150°C | |
33 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction