missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections for Plate Mounting with Hose Nozzle

Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

Brand:  Buerkle™ 8763-1160

39.45 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10082373

  • 47.30 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from polyoxymethylene or polypropylene
  • Maximum flow possible
  • Easy single-handed operation
  • Secure O-ring guarantees that couplings are leakproof
  • Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
  • Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
  • Couplings simply connect to each other, automatically clicking into place and opening the valves
  • When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications

Specifications

Rapid Coupling
9.5 mm
50 mm
-40°C
9.5 mm dia. x 50 mm
Female connections, hose nozzle
80°C
With valve
POM
9.5 mm Hose
25/Scale
NW 6.4 mm
10 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers