missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections for Plate Mounting with Hose Nozzle

Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

Brand:  Buerkle™ 8763-2160

45.32 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10245653

  • 54.30 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from polyoxymethylene or polypropylene
  • Maximum flow possible
  • Easy single-handed operation
  • Secure O-ring guarantees that couplings are leakproof
  • Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
  • Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
  • Couplings simply connect to each other, automatically clicking into place and opening the valves
  • When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications

Specifications

Rapid Coupling
9.5 mm
50 mm
0°C
9.5 mm dia x 50 mm
Female connections, hose nozzle
110°C
With valve
Polypropylene
9.5 mm Hose
25/Scale
NW 6.4 mm
8 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.