missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyphosphoric acid, pure, >84% phosphate (as P2O5), Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
2.5 kg
10 kg
Packaging:
Plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Boiling Point | 550.0°C |
Density | 2.0500g/mL |
Packaging | Plastic bottle |
Specific Gravity | 2.05 |
Quantity | 2.5 kg |
Physical Form | Viscous Liquid |
Solubility Information | Solubility in water: may decompose. Other solubilities: insoluble in hydrocarbons and halogenated hydrocar, soluble in alcohols |
Percent Purity | ≥82% (as P2O5) (Alkalimetry) |
Grade | Pure |
Chemical Name or Material | Polyphosphoric acid |
Safety and Handling
Product Identifier
- Polyphosphoric acid
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction