missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Urine Beakers with Screw Caps
Manufactured from polypropylene with polyethylene cap. BRAND™ Urine Beakers with Scew Caps are made specifically for hygienic urine collection and containment. Sterile or non-sterile versions available. CE-marked according to IVD-Directive 98/79 CE.
170.00 € - 271.00 €
Specifications
Product Type | Urine Beaker |
---|---|
Closure Type | Screw Cap |
Graduated | Yes |
Material | Polypropylene |
Closure Material | Polyethylene |
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
10583872
|
BRAND™
758910 |
Yellow | Sterile |
170.00 €
Pack of 240 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10218361
|
BRAND™
758905 |
Green | Non-sterile | ||||||
Description
- Manufactured from polypropylene with polyethylene cap.
- For hygienic urine collection and containment.
- Sterile or non-sterile versions available.
- CE-marked according to IVD-Directive 98/79 CE.
Specifications
Urine Beaker | |
Yes | |
Polyethylene | |
Hygienic urine sample handling | |
100 mL |
Screw Cap | |
Polypropylene | |
Transparent | |
75 mm |