missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Centrifuge Microtubes
Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.
16.15 € - 26.40 €
Specifications
Max. RCF | 11,000 x g |
---|---|
Certifications/Compliance | CE–IVD |
Autoclavable | Autoclavable |
Color | Translucent |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Material | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Material | Includes | Price | Quantity & Availability | |||
12049917
|
Kartell™
0029700 |
1.5 mL | Polypropylene | No Cap |
26.40 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12080018
|
Kartell™
0029800 |
1.5 mL | Polypropylene | Attached snap cap |
17.40 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11356374
|
Kartell™
0129800 |
0.5 mL | Polypropylene | Attached snap cap |
16.15 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.
- Available with cap
- Manufactured from polypropylene or polyethylene
- Autoclavable
- CE marked
- IVD approved
Specifications
11,000 x g | |
Autoclavable | |
Polypropylene | |
1000/Pk. |
CE–IVD | |
Translucent | |
Sample analysis |