missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Barbed Connector/reducer Kits
Cole-Parmer Polypropylene Barbed Connector/reducer Kits, Autoclavable: Autoclavable, For Use With: Male Luer Lock, Packaging Quantity: 1 Pack, Barbed Connector/Reducer Kit
130.00 € - 133.00 €
Specifications
Product Type | Barbed Connector/Reducer Kit |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 1 Pack |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12810553
|
Masterflex™
MFLX41514-03 |
Size: Small |
130.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
12832223
|
Masterflex™
41514-07 |
Size: Large |
133.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
Description
Cole-Parmer Polypropylene Barbed Connector/reducer Kits, Autoclavable: Autoclavable, For Use With: Male Luer Lock, Packaging Quantity: 1 Pack, Barbed Connector/Reducer Kit
Specifications
Barbed Connector/Reducer Kit | |
Autoclavable | |
Polypropylene | |
1 Pack |