Learn More
Kartell™ Polypropylene Buchner Funnels

Manufactured from robust, lightweight polypropylene for durability and excellent chemical resistance. Kartell™ Polypropylene Buchner Funnels with an integral filter is ideal for separating solids from liquids in a laboratory.
12.30 € - 109.00 €
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Description | Buchner filter |
For Use With (Application) | Filtration, separating solids from liquids, collecting recrystallized compounds |
Product Code | Brand | Capacity (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | |||||
10233951
|
Kartell™
0044300 |
2100 mL | 160mm |
109.00 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
10469592
|
Kartell™
0043900 |
180 mL | 70mm |
19.85 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
10797731
|
Kartell™
0044200 |
810 mL | 110mm |
33.95 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
10534661
|
Kartell™
0043800 |
70 mL | 55mm |
12.30 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
10440163
|
Kartell™
0044100 |
390 mL | 90mm |
20.90 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10459592
|
Kartell™
0043700 |
40 mL | 42.5mm |
13.75 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10595231
|
Kartell™
0044000 |
285 mL | 80mm |
15.65 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10152711
![]() |
Kartell™
0044500 |
6000 mL | 240mm |
83.35 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
Manufactured from robust, lightweight polypropylene for durability and excellent chemical resistance. Kartell™ Polypropylene Buchner Funnels with an integral filter is ideal for separating solids from liquids in a laboratory.
- Unbreakable, resistant to corrosion and heat
- Two piece construction allows top and bottom to be separated for easy clean up
- Autoclavable
- Suitable for foodstuff
Specifications
Polypropylene | |
Autoclavable | |
Buchner filter | |
Filtration, separating solids from liquids, collecting recrystallized compounds |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.