missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Cable Ties

Keep items bundled during autoclaving with these ties. Cole-Parmer™ Polypropylene Cable Ties are ideal for tubing bundles.

181.00 € - 511.00 €

Specifications

Type Cable Tie
Material Polypropylene
Quantity 1000/Pk.
For Use With (Application) Ideal for tubing bundles
View More Specs

Products 2
Product Code Brand Color Length (Metric) Price Quantity & Availability  
Product Code Brand Color Length (Metric) Price Quantity & Availability  
11723391
View Documents
Cole-Parmer™
06830-85
White 10 cm
181.00 €
Pack of 1000
Estimated Shipment: 18-06-2025
to see stock.
Add to basket
 
11733391
View Documents
Cole-Parmer™
06830-95
Black 20 cm
511.00 €
Pack of 1000
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
Description

Description

Keep items bundled during autoclaving with these ties. Cole-Parmer™ Polypropylene Cable Ties are ideal for tubing bundles.

  • Polypropylene (PP) cable ties resist a number of chemicals
  • UV-resistant
  • Sold in packs of 1000
Specifications

Specifications

Cable Tie
Polypropylene
1000/Pk.
Ideal for tubing bundles
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Polypropylene Cable Ties

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.