missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Polypropylene Caps
Click to view available options
Closure Liner:
Butyl-PTFE
Polyethylene Foam
Unlined
Color:
Black
White
Thread Size (Metric):
13 mm
18 mm
28 mm
38 mm
Quantity:
100/Pk
360/Pk
Description
- Screw caps
- Available in black or white color
- Available with a variety of seal materials, or without
Specifications
Specifications
Color | Black |
Material | Polypropylene |
No. per Pack | 100Pack |
Quantity | 100/Pk |
Thread Size (Metric) | 38 mm |
Product Type | Cap |
Closure Liner | Butyl-PTFE |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gravis Polypropylene Caps >
Spot an opportunity for improvement?Share a Content Correction