missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Polypropylene Caps for Erlenmeyer Flasks
BIOPHARMAGREENER_CHOICE

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

Brand:  PYREX™ 431364

 View more versions of this product

Product Code. 10716263

  • 147.90 € / Pack of 24
Estimated Shipment: 05-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Threaded cap
  • Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma radiation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
Orange
4.8 cm
24/Cs.
Cap
140°C
Sterile
Polypropylene
Style: Flat
2L Plastic Erlenmeyer flask
1/Pk.
284°F
Single-use
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number15923001 Certificate TypeCertificate of Quality Date15/05/2024 Catalog Number431364
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PYREX™ Polypropylene Caps for Erlenmeyer Flasks > 48mm; Flat

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.