missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Polypropylene Caps for Erlenmeyer Flasks
BIOPHARMAGREENER_CHOICE

Product Code. 12393860 Shop All Corning Products
Click to view available options
Diameter (Metric) Outer Neck:
4.3 cm
4.8 cm
7 cm
For Use With (Equipment):
2L Erlenmeyer flask
2L Plastic Erlenmeyer flask
3L Erlenmeyer flask
3L Plastic Erlenmeyer flask
500 mL, 1 L Erlenmeyer Flask
Description:
Style: Flat
Style: Vented
Unit Size:
Pack of 24
Pack of 250
This item is not returnable. View return policy

Product Code. 12393860

Brand: PYREX™ 431372

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

  • Threaded cap
  • Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma radiation
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Description Style: Vented
Diameter (Metric) Outer Neck 4.3 cm
For Use With (Equipment) 500 mL, 1 L Erlenmeyer Flask
Includes 0.2μm pore nonwettable (hydrophobic) membrane
Product Type Cap
Temperature Range (English) 284°F
Temperature Range (Metric) 140°C
Disposable Single-use
Sterility Sterile
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.