missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Centrifuge Tubes
Manufactured from high-clarity polypropylene. BRAND™ Polypropylene Centrifuge Tubes can withstand RCF up to 3000. Graduated and CE-marked according to IVD-Directive 98/79 CE. Available non-sterile and y-ray sterilized in 15mL or 50mL capacities, with or without a base. Include polyethylene screw caps with sealing cone.
Brand: BRAND™ 114818
410.00 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from high-clarity polypropylene.
- Withstands RCF up to 3000.
- Graduated
- Available non-sterile and y-ray sterilized in 15mL or 50mL, with or without base.
- Includes polyethylene screw cap with sealing cone.
- CE-marked according to IVD-Directive 98/79 CE.
Specifications
15 mL | |
Without Base | |
120 mm | |
Screw Cap | |
Yes | |
3000 x g |
Polypropylene | |
Sterile | |
Conical | |
17 mm | |
Centrifuge Tube |