missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Centrifuge Tubes, PP, with screw cap
Shop All Brand Products
Click to view available options
Capacity (Metric):
15 mL
50 mL
Sterility:
Non-sterile
Sterile
Includes:
Base
Without Base
Unit Size:
Pack of 250
Pack of 300
Pack of 750
Beschreibung
- Polypropylene (PP)
- Translucent.
- Withstands RCF up to 3000.
- Graduated, available non-sterile and y-ray sterilized in 15 ml (graduated up to 13 ml) or 50 ml.
- Screw cap PE with sealing cone.
- High clarity.
Spezifikation
Spezifikation
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Includes | Base |
| Sterility | Non-sterile |
| Length (Metric) | 116 mm |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Graduated | Yes |
| Max. RCF | 3000 x g |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur