missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Centrifuge Tubes
Printed with evenly spaced black graduations to enhance readability without losing precision. Fisherbrand™ Polypropylene Centrifuge Tubes provide high chemical resistance and RCF tolerance.
Brand: Fisherbrand™ 430046
125.92 EUR valid until 2025-12-31
Use promo code "24317" to get your promotional price.
Description
- Large white marking area makes it easy to label samples
- Blue plug seal closure with a double start thread design provides a tight secure seal
- Packed in sleeves, 25/sleeve
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
95 kPa | |
50 mL | |
Centrifugation | |
Non-sterile | |
Centrifuge Tube |
Blue | |
Polypropylene | |
25/Sleeve; Case of 500 | |
Plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction