missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Centrifuge Tubes, Sterile
BIOPHARMAGREENER_CHOICE

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

Brand:  Corning™ 430921

217.73 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10038980

  • 262.89 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RNase, DNase-free
Orange
Clear
Single-use
500
No rack
Conical Self-standing
1.69 oz.
CentriStar
29.1 mm
Centrifuge Tube
Polyethylene
1.2 in.
50 mL
Polypropylene
25
Sterile
115 mm
Conical Self-standing
Large White Marking Area
Yes
3000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number31924041 Certificate TypeCertificate of Quality Date25/04/2025 Catalog Number430921
Lot Number31824050 Certificate TypeCertificate of Quality Date25/04/2025 Catalog Number430921
Lot Number00125119 Certificate TypeCertificate of Quality Date25/04/2025 Catalog Number430921
Lot Number31724039 Certificate TypeCertificate of Quality Date16/04/2025 Catalog Number430921
Lot Number30624027 Certificate TypeCertificate of Quality Date29/03/2025 Catalog Number430921
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Polypropylene Centrifuge Tubes, Sterile > Polypropylene; CentriStarTM

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.