missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Conical Bottom Test Tubes

Product Code. p-6899057
Click to view available options
No. per Case:
500
No. per Pack:
20
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10711212

Brand: Greiner Bio-One 227261

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for excellent chemical and high temperature resistance. Greiner Bio-One™ Polypropylene Conical Bottom Test Tubes are suitable for the storage of chemical and biological samples.

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic
  • Diameter: 30mm
  • Volume: 50mL
  • Blue screw cap
  • Blue graduations and white writing area
  • Sterile
  • Single use only
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Diameter (Metric) 30 mm
Closure Color Blue
Capacity (Metric) 50 mL
Bottom Shape Conical
Material Polypropylene
For Use With (Application) Light-Sensitive Materials and Reactions
No. per Case 500
No. per Pack 20
Sterility Sterile
Graduated Yes
Height (Metric) 115 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.