missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Conical Ground Joint Stopper
10.80 € - 25.65 €
Specifications
Description | Conical bottom |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Type | Ground Joint Stopper |
Shape | Square |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15567831
|
BRAND™
144425 |
NS 19/26 |
15.40 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15547831
|
BRAND™
144415 |
NS 12/21 |
11.80 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15557831
|
BRAND™
144420 |
NS 14/23 |
19.35 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15577831
|
BRAND™
144430 |
NS 24/29 |
15.40 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15537831
|
BRAND™
144410 |
NS 10/19 |
10.80 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15587831
|
BRAND™
144435 |
NS 29/32 |
25.65 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15527831
|
BRAND™
144405 |
NS 7/16 |
10.80 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Specifications
Conical bottom | |
Polypropylene | |
Square |
Autoclavable | |
Ground Joint Stopper | |
1/Ea. |