missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Polypropylene Cryo Boxes with Slip Lid

Product Code. 12841603
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Yellow
Tube Array:
10 x 10
6 x 6
7 x 7
8 x 8
Includes:
Numerically Coded
Uncoded
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 12841603

Brand: Ratiolab™ 5320316

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adjustable-height boxes for the safe storage and transport of deep freeze samples.

  • Boxes are adjustable in height, from 50 to 75 mm
  • Turn combi-lid 90° to adjust height positions
  • Available in a range of colors
  • Corresponding vents for draining condensed water
  • Autoclavable and temperature-resistant from -90° to +121°C
  • Grids available in the following arrays: 6 x 6, 7 x 7, 8 x 8 and 10 x 10
  • Available uncoded or numerically coded
  • Provided in packs of 5

Specifications

Closure Type Slip Lid
Color Assorted
Material Polypropylene
Shape Square
Type Cryo Box
For Use With (Application) Storage and Transport of Deep Freeze Samples
Includes Numerically Coded
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -90°C
Quantity 5/pk
Tube Array 7 x 7
Withstand Temperature (Metric) -90°C to +121°C
Dimensions (L x W x H) 133 x 133 x 50/75 mm
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 50 to 75 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.