Learn More
BRAND™ Cryotubes, PP, with External Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile
Manufactured from polypropylene. BRAND™ Cryogenic Tubes with External Thread Screw Caps include a large frosted marking area with colored cap inserts to provide easy sample identification. Graduated, U-bottom shape with 12.5mm outer diameter. Sterile, RNase-, DNase-, DNA and endotoxin-free. Temperature stability to -196 °C, and autoclavable at 121 °C (2 bar).
Brand: BRAND™ 114830
335.10 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Designed for storage of biological material, such as microorganisms, human and animal cells, etc. in the gas phase of liquid nitrogen. WARNING: for research purpose only!
- PP, graduated, outer-Ø 12.5 mm, U-bottom.
- Large frosted marking area and colored cap inserts for easy sample identification.
- Temperature stability to -196 °C.
- Sterility/SAL (Sterility Assurance Level) 10-3.
- γ-ray sterile and autoclavable at 121 °C (2 bar), acc. DIN EN 285.
- Vessels without a stand ring can be centrifuged up to RZB 14000.
- BIO-CERT™ Cell Culture Quality: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic

Specifications
DIN EN 285 | |
Cryogenic Storage Tube | |
1.2 mL | |
Polypropylene | |
Up to 1 mL | |
Yes | |
Polypropylene | |
41 mm |
12.5 mm | |
Autoclavable | |
Round (Self-standing) | |
External | |
Screw cap | |
Sterile | |
Yes | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.