missing translation for 'onlineSavingsMsg'
Learn More

Gratnells™ Polypropylene Deep Tray

Stack or nest the Gratnells™ Polypropylene Deep Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.

Brand:  Gratnells™ F2Y

Encompass_Preferred

 View more versions of this product

Product Code. 13190023

This item is not returnable. View return policy

Description

Description

  • 312x427x150mm
  • Various colors
  • Molded extra strong 20% talc-filled polypropylene designed for use in schools
  • Resistant to most chemicals
  • Can be stacked or nested
  • Will fit furniture or trolleys taking a 312mm wide tray
  • Sterilized at up to 108°C
Specifications

Specifications

15 L
Yellow
385 mm (Internal), 427 mm (External)
Deep Tray
furniture or trolleys taking a 312mm wide tray
Rectangular
312x150x427 mm
140 mm (Internal), 150 mm (External)
Polypropylene
283 mm (Internal), 312 mm (External)
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Gratnells™ Polypropylene Deep Tray

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.