missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Pure W4 Wipers
Kimtech™ Pure W4 Wipers, suitable for ISO Class 4 or higher clean-room environments. Perfect for dry wiping critical equipment & surfaces in pharmaceutical, biotechnology, medical device and food processing industries. 22.8cm (W). Double bagged with case liner.
Brand: Kimberly-Clark™ 7646
86.80 EUR valid until 2025-12-31
Use promo code "24309" to get your promotional price.
This item is not returnable.
View return policy
Description
- Low linting, 100% Polypropylene white base sheets
- Perfect for pharmaceutical, high-tech biotechnology, medical device and food processing industries
- Suitable for ISO Class 4, or higher, clean-room environments
- Acid, base and solvent resistant
- Doubled-bagged with a case liner

Specifications
Dry Wiper | |
229 mm | |
ISO Class 4 | |
500 Pk. |
229 mm | |
Polypropylene | |
White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ Pure W4 Wipers > Dimensions: 229 x 229mm
Spot an opportunity for improvement?Share a Content Correction