missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polypropylene Euro Transport Box
Product Code | Brand | Color | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
10093952
![]() |
Kappes Systeme™
6475.00.4050 |
Blue | 400 x 300 x 120 mm |
N/A
|
N/A | ||||
10522943
![]() |
Kappes Systeme™
6475.00.4250 |
Blue | 400 x 300 x 220 mm |
N/A
|
N/A | ||||
10368872
![]() |
Kappes Systeme™
6475.00.4150 |
Blue | 400 x 300 x 180 mm |
N/A
|
N/A | ||||
10125722
![]() |
Kappes Systeme™
6476.00.4050 |
Blue | 600 x 400 x 120 mm |
N/A
|
N/A | ||||
10208302
![]() |
Kappes Systeme™
6476.00.4150 |
Blue | 600 x 400 x 180 mm |
N/A
|
N/A | ||||
10309312
![]() |
Kappes Systeme™
6476.00.4250 |
Blue | 600 x 400 x 220 mm |
N/A
|
N/A | ||||
10238012
![]() |
Kappes Systeme™
6476.00.4350 |
Blue | 600 x 400 x 320 mm |
N/A
|
N/A | ||||
10512563
![]() |
Kappes Systeme™
6476.00.4450 |
Blue | 600 x 400 x 420 mm |
N/A
|
N/A | ||||
10247722
![]() |
Kappes Systeme™
6475.00.4054 |
Gray | 400 x 300 x 120 mm |
N/A
|
N/A | ||||
10389062
![]() |
Kappes Systeme™
6475.00.4254 |
Gray | 400 x 300 x 220 mm |
N/A
|
N/A | ||||
10635643
![]() |
Kappes Systeme™
6476.00.4154 |
Gray | 600 x 400 x 180 mm |
N/A
|
N/A | ||||
10710814
![]() |
Kappes Systeme™
6476.00.4254 |
Gray | 600 x 400 x 220 mm |
N/A
|
N/A | ||||
10155482
![]() |
Kappes Systeme™
6476.00.4354 |
Gray | 600 x 400 x 320 mm |
N/A
|
N/A | ||||
10248012
![]() |
Kappes Systeme™
6476.00.4454 |
Gray | 600 x 400 x 420 mm |
N/A
|
N/A | ||||
10532943
![]() |
Kappes Systeme™
6475.00.4251 |
Red | 400 x 300 x 220 mm |
N/A
|
N/A | ||||
10768503
![]() |
Kappes Systeme™
6475.00.4051 |
Red | 400 x 300 x 120 mm |
N/A
|
N/A | ||||
10207822
![]() |
Kappes Systeme™
6475.00.4151 |
Red | 400 x 300 x 180 mm |
N/A
|
N/A | ||||
10730234
![]() |
Kappes Systeme™
6476.00.4051 |
Red | 600 x 400 x 120 mm |
N/A
|
N/A | ||||
10700814
![]() |
Kappes Systeme™
6476.00.4151 |
Red | 600 x 400 x 180 mm |
N/A
|
N/A | ||||
10615823
![]() |
Kappes Systeme™
6476.00.4251 |
Red | 600 x 400 x 220 mm |
N/A
|
N/A | ||||
10004132
![]() |
Kappes Systeme™
6476.00.4351 |
Red | 600 x 400 x 320 mm |
N/A
|
N/A | ||||
10412722
![]() |
Kappes Systeme™
6476.00.4451 |
Red | 600 x 400 x 420 mm |
N/A
|
N/A | ||||
Specifications
Transport Bin | |
Polypropylene | |
1/Pk. |