missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Luer Fitting

Ensure process integrity with full material traceability. Cole-Parmer™ Polypropylene Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

Brand:  Masterflex™ 45508-08

 View more versions of this product

Product Code. 14860962

  • 23.85 € / Pack of 25
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

All parts meet tight dimensional tolerances for increased reliability and process purity.
  • Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Manufactured of animal-free natural polypropylene
  • Meets USP Class VI specifications • Very good chemical resistance
  • Max temperature 190°F
Specifications

Specifications

Fits female luer to 3/16 in. hose barb
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers