missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Film Freezer Boxes
Outlast cardboard boxes that are susceptible to softening and producing dust with polypropylene film construction. Fisherbrand™ Polypropylene Film Freezer Boxes provide a vastly more cost effective alternative to polycarbonate boxes.
Brand: Fisherbrand™ HS120370
Description
- Polypropylene construction significantly reduces the chance of mold
- Easy self-assemble boxes shipped flat-packed
- More durable than card boxes as they are not susceptible to moisture
- Dividers included with the boxes
- Store down to temperatures of –80°C
- Can be used in mechanical freezers and vessels down to –196°C (Vapour Phase only)
Specifications
Yes | |
Polypropylene | |
Freezer Box | |
Dividers | |
-196°C | |
9 x 9 | |
125 x 125 x 49 mm | |
125 mm | |
12.1 mm |
White | |
Square | |
81 (1.5 to 2 mL Tubes) | |
-80°C | |
10/Pk. | |
Down to -80°C | |
125 mm | |
49 mm | |
1.03 kg |