missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Floating Microtube Racks
Keep microtubes afloat in a water bath or push into crushed ice for quick cooling. Fisherbrand™ Floating Microtube Racks can be used on a benchtop, with water baths, or in ice containers.
37.60 € - 41.50 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Includes | Detachable legs |
Material | Polypropylene |
Height (Metric) | 60 mm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
13436959
|
Fisherbrand™
HS2132A |
16 1.5/2.0 mL Microtubes |
41.50 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
13456959
|
Fisherbrand™
HS2134A |
20 1.5/2.0 mL Microtubes |
37.60 €
Pack of 4 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- Detachable legs provide two options:
- Attach legs so rack stands upright on bench top
- Detach legs so samples can be quickly popped out by pushing down onto any surface.
- Measure 60 mm high including legs
- Not recommended for autoclaving
Specifications
Not Autoclavable | |
Detachable legs | |
60 mm |
White | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title