missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Gate Valve Lockout
This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
19.75 € - 126.00 €
Specifications
Product Type | Gate Valve Lockout |
---|---|
Material | Polypropylene |
Certifications/Compliance | OSHA 1910.147 |
Description | Brady Gate Valve Lockouts |
For Use With (Application) | Lockout Tagout |
Product Code | Brand | Color | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10152604
|
Brady™
065586 |
Blue | 184.8 mm | 141.7 mm |
29.85 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10355484
|
Brady™
065585 |
Blue | 120.1 mm | 80 mm |
19.75 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10483184
|
Brady™
065587 |
Blue | 224.1 mm | 181 mm |
42.35 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10653955
|
Brady™
065588 |
Blue | 318.3 mm | 276.2 mm |
50.40 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10040234
|
Brady™
065589 |
Blue | 405.1 mm | 363.5 mm |
126.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10386574
|
Brady™
065596 |
Green | 184.8 mm | 141.7 mm |
29.85 €
Each |
In Stock
Log in to see stock. |
|||
10081104
|
Brady™
065595 |
Green | 120.1 mm | 80 mm |
19.75 €
Each |
In Stock
Log in to see stock. |
|||
10345714
|
Brady™
065597 |
Green | 224.1 mm | 181 mm |
42.35 €
Each |
In Stock
Log in to see stock. |
|||
10243784
|
Brady™
065598 |
Green | 318.3 mm | 276.2 mm |
50.40 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10491064
|
Brady™
065564 |
Red | 405.1 mm | 363.5 mm |
126.00 €
Each |
In Stock
Log in to see stock. |
|||
10142604
|
Brady™
065561 |
Red | 184.8 mm | 141.7 mm |
29.85 €
Each |
In Stock
Log in to see stock. |
|||
10335714
|
Brady™
065590 |
Yellow | 120.1 mm | 80 mm |
19.75 €
Each |
In Stock
Log in to see stock. |
|||
10672235
|
Brady™
065599 |
Green | 405.1 mm | 363.5 mm |
126.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10462034
|
Brady™
065591 |
Yellow | 184.8 mm | 141.7 mm |
29.85 €
Each |
In Stock
Log in to see stock. |
|||
10081344
|
Brady™
065592 |
Yellow | 224.1 mm | 181 mm |
42.35 €
Each |
In Stock
Log in to see stock. |
|||
10654145
|
Brady™
065593 |
Yellow | 318.3 mm | 276.2 mm |
50.40 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10491254
|
Brady™
065594 |
Yellow | 405.1 mm | 363.5 mm |
126.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
Description
- Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
- Lockouts accept locks with shackles up to 9.53 mm diameter.
- Danger labels in English, Spanish and French are included.
Specifications
Gate Valve Lockout | |
OSHA 1910.147 | |
Lockout Tagout |
Polypropylene | |
Brady Gate Valve Lockouts | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title