missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Beakers with Handle, Blue Scale
Manufactured from polypropylene. BRAND™ Graduated Beakers with Handle, Blue Scale include an ergonomic handle for secure grip. Functional spout helps to minimize spills. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions. Autoclaving (121°C) is not recommended.
28.40 € - 128.00 €
Specifications
Material | Polypropylene |
---|---|
Type | Beaker |
Autoclavable | Not Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15557841
|
Brand™
40810 |
1000 mL | N/A | ||||||
15279885
|
Brand™
40812 |
2000 mL | N/A | ||||||
15357834
|
Brand™
40802 |
50 mL | N/A | ||||||
15219924
|
Brand™
40816 |
5000 mL | N/A | ||||||
15367834
|
Brand™
40804 |
100 mL | N/A | ||||||
15377834
|
Brand™
40806 |
250 mL | N/A | ||||||
15387834
|
Brand™
40808 |
500 mL | N/A | ||||||
15397834
|
Brand™
40814 |
3000 mL | N/A | ||||||
Description
- Manufactured from polypropylene.
- Ergonomic handle for secure grip.
- Functional spout helps to minimize spills.
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions. Autoclaving (121°C) is not recommended.
Specifications
Polypropylene | |
Beaker | |
Not Autoclavable | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title