missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Griffin Beakers
Click to view available options
Capacity (Metric):
400 mL
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Pack of 4
Pack of 6
Description
- Highly transparent
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
Specifications
Specifications
| Color | Translucent |
| Diameter (Metric) Outer | 94 mm |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Height (Metric) | 117.5 mm |
| Increments | 50 mL |
| Quantity | 6/Pk. |
| Temperature (Metric) Max. Operating | 125°C |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction