missing translation for 'onlineSavingsMsg'
Learn More
Cole-Parmer™ Polypropylene, Heavy Duty Carboy Product Code.: 15230059
Add to basket

Cole-Parmer™ Polypropylene, Heavy Duty Carboy

Product Code. 15230059 Shop All Cole-Parmer Products
5 L
Click to view available options
Capacity (Metric):
5 L
This item is not returnable. View return policy

Product Code. 15230059

Brand: Cole-Parmer™ 6250705

Add to basket
Add to basket
This item is not returnable. View return policy

Autoclavable; Closure Material: Polypropylene

Specifications

Autoclavable Autoclavable
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Material Polypropylene
Closure Size 45mm
Height (Metric) 270 mm
Includes Spigot
Length (Metric) 191 mm
Material Polypropylene
Product Type Heavy-duty Carboy
Shape Octagonal
Width (Metric) 191 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Polypropylene, Heavy Duty Carboy >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.