missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Eyewash station
Sign compliant to ISO 7010.
7.20 € - 16.50 €
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15614337
|
Brady™
815557 |
100 mm | 100 mm |
7.20 €
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||
15624337
|
Brady™
815558 |
148 mm | 148 mm |
10.55 €
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
||||
15644337
|
Brady™
815562 |
315 mm | 315 mm |
16.50 €
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Square | |
White on Green |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title