missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Use this walkway
Sign compliant to ISO 7010.
8.10 € - 42.85 €
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15684557
|
Brady™
821404 |
100 mm |
8.10 €
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15694557
|
Brady™
821405 |
200 mm |
15.15 €
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15604567
|
Brady™
821406 |
315 mm |
37.00 €
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15614567
|
Brady™
821407 |
400 mm |
42.85 €
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Round | |
White on Blue |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |