missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Laboratory Tray
25.95 € - 37.70 €
Specifications
Color | White |
---|---|
Material | Polypropylene |
Type | Laboratory Tray |
Shape | Rectangular |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10632112
|
VITLAB™
165194 |
1.5 L |
25.95 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
10718101
|
VITLAB™
165294 |
3 L |
37.70 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Specifications
White | |
Polypropylene | |
Laboratory Tray | |
Rectangular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title