missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Low Form Polypropylene Graduated Beakers
With good temperature and chemical resistance, these beakers are excellent for general laboratory use.
11.70 € - 89.00 €
Specifications
Color | High clarity |
---|---|
Material | Polypropylene |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Scale | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Scale | Price | Quantity & Availability | ||||
15327884
|
Brand™
87804 |
25 mL | Embossed Scale | N/A | |||||
15300454
|
Brand™
87608 |
100 mL | Blue Printed Scale |
27.00 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
15357884
|
Brand™
87812 |
250 mL | Embossed Scale | N/A | |||||
15330454
|
Brand™
87612 |
250 mL | Blue Printed Scale |
17.85 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
15387884
|
Brand™
87816 |
500 mL | Embossed Scale | N/A | |||||
15397884
|
Brand™
87818 |
600 mL | Embossed Scale | N/A | |||||
15357864
|
Brand™
87620 |
1000 mL | Blue Printed Scale |
38.40 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
15307894
|
Brand™
87820 |
1000 mL | Embossed Scale | N/A | |||||
15347894
|
Brand™
87826 |
5000 mL | Embossed Scale | N/A | |||||
Description
- With graduation marks in either blue or embossed, beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- For autoclaving at 121°C, beakers with an embossed scale should be selected
Specifications
High clarity | |
Beaker | |
Yes |
Polypropylene | |
Autoclavable | |
Low Form |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title