missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Low-Form Measuring Cylinders
BIOPHARMA

Product Code. p-8000634
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
1000 mL
2000 mL
Graduations:
2 mL
5 mL
10 mL
25 mL
50 mL
200 mL
400 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10284751

Brand: Kartell™ 0082300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Polypropylene constructions withstands temperatures up to 120°C 
  • Low form, circular base for stability
  • Autoclavable

Specifications

Capacity (Metric) 2000 mL
Material Polypropylene
Tolerance ±50 mL
Scale Moulded permanent graduations
Diameter (Metric) 92 mm
Quantity 1Each
Graduations 400 mL
Autoclavable Autoclavable
Max. Temperature 120°C
Subdivision 20mL
Shape Cylindrical
Base Type Circular
Height (English) 14.56 in.
Height (Metric) 370 mm
Type Graduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.