missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Polypropylene Luer Plug

Use these luers with a wide variety of medical and laboratory instruments. Ark Plas Products™ Polypropylene Luer Plugs feature conical tapers molded to ISO 594-1 and ISO 594-2 Standards for 6% luer tapers to ensure compatibility with all other luers molded to the same standard.

35.95 € - 41.25 €

Specifications

Material Polypropylene
Min. Operating Temperature (Metric) -17°C
Packaging Quantity 25 Pack
Color Natural
Max. Operating Temperature (Metric) 135°C
View More Specs

Products 3
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
11761976
View Documents
Ark Plas Products™
LPC14-PP0
Female Luer Plug
35.95 €
Pack of 25
In Stock
to see stock.
Edge
Add to basket
 
11712625
View Documents
Ark Plas Products™
LPA31-PP0
Locking Male Luer Plug
41.25 €
Pack of 25
In Stock
to see stock.
Edge
Add to basket
 
11851120
View Documents
Ark Plas Products™
LPA63-PP0
Male Slip Luer Plug
37.05 €
Pack of 25
In Stock
to see stock.
Add to basket
 
Description

Description

  • Natural polypropylene luer plugs
  • Feature barbs designed with no parting line for reliable, leak-free use with a broad variety of medical and laboratory instruments, including syringetips and needles or stopcocks and needles
  • Molded in virgin, lot-traceable material
  • Ark-Plas Luer fittings include a large selection of both male and female luers available in locking or slip tip variances, as well as locking rings, bulkhead luers for panel mounting, threaded luers, adapters and plugs
Specifications

Specifications

Polypropylene
25 Pack
135°C
-17°C
Natural
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ark Plas Products™ Polypropylene Luer Plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.