missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Measuring Scoop
Scoops and measures powders and granules. Buerkle™ Polypropylene Measuring Scoops are calibrated to accurately assess volume at the brim.
0.90 € - 14.55 €
Specifications
Product Type | Measuring Scoop |
---|---|
Material | Polypropylene |
Color | White |
For Use With (Application) | For Filling and Measuring of Powders and Granules |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11981491
|
Buerkle™
9614-0010 |
10 mL | 100 mm | 34 mm |
0.90 €
Each |
In Stock
Log in to see stock. |
|||
10352243
|
Buerkle™
9614-0025 |
25 mL | 135 mm | 44 mm |
1.30 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
10496441
|
Buerkle™
9614-0050 |
50 mL | 160 mm | 55 mm |
1.85 €
Each |
In Stock
Log in to see stock. |
|||
10350782
|
Buerkle™
9614-0100 |
100 mL | 200 mm | 70 mm |
2.85 €
Each |
In Stock
Log in to see stock. |
|||
10448521
|
Buerkle™
9614-0250 |
250 mL | 260 mm | 90 mm |
5.80 €
Each |
In Stock
Log in to see stock. |
|||
10524132
|
Buerkle™
9614-0500 |
500 mL | 315 mm | 118 mm |
9.80 €
Each |
In Stock
Log in to see stock. |
|||
10648052
|
Buerkle™
9614-1000 |
1000 mL | 385 mm | 134 mm |
14.55 €
Each |
In Stock
Log in to see stock. |
|||
Description
Universal graduated shovel for filling and measuring powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.- White polypropylene construction
- High chemical-resistance
- Calibrated volume when full to the brim
Specifications
Measuring Scoop | |
Polypropylene | |
White | |
For Filling and Measuring of Powders and Granules |