missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps

Manufactured from polypropylene with polyethylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps include an integral sealing cone. Colored polypropylene cap inserts for identification can also be purchased separately.

186.00 €

Specifications

Cap Style Lid Seal Screw Cap
Closure Material Polyethylene
Autoclavable Not Autoclavable
Material Polypropylene
Temperature Range (Metric) –90 to 100°C
View More Specs

Products 5
Product Code Brand Capacity (Metric) Format Price Quantity & Availability  
Product Code Brand Capacity (Metric) Format Price Quantity & Availability  
10668461
View Documents
BRAND™
780702
1.5 mL Conical bottom
186.00 €
Pack of 1000
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
10402711
View Documents
BRAND™
780701
1.5 mL Self-standing, conical bottom
186.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
10529022
View Documents
BRAND™
780704
2 mL Conical bottom
186.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
10678461
View Documents
BRAND™
780703
2 mL Self-standing, conical bottom
186.00 €
Pack of 1000
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
10350221
View Documents
BRAND™
780700
0.5 mL Self-standing, conical bottom
186.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

  • Manufactured from polypropylene with polyethylene screw cap.
  • Not graduated.
  • Temperature range: -90°C to +100°C.
  • Separately available: colored cap polypropylene inserts for identification.
Specifications

Specifications

Lid Seal Screw Cap
Not Autoclavable
–90 to 100°C
No
Polyethylene
Polypropylene
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.