missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Micro Tube Rack
Shop All Fisherbrand Products

Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Pink
Red
Yellow
Unit Size:
Pack of 5
Description
Popular fraction-collector-plate style rack
- Holds 80 screw-cap microtubes or cryogenic vials in 1 mm diameter wells
- Stores 1.5 to 2.0 mL tubes in compact arrangement (5 x 16 array)
- Color coded to easily identify specific laboratory procedures or individual technicians
- Molded-in coordinates for easy sample organization and location
- Constructed of sturdy polypropylene with molded handles for easy handling
- Autoclavable and suitable for freezing
Specifications
Specifications
| Product Type | Microtube Rack |
| Closure Included | No |
| Array | 5 x 16 |
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Microtubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 80 |
| Shape | Rectangular |
| Shelves | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur