missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Micro Tube Rack
Tous les produits Fisherbrand Produits
missing translation for 'orderingAttributeHoverText'
Color:
Assorted
Blue
Green
Natural
Orange
Pink
Red
Yellow
missing translation for 'unitSize'
Pack of 5
Description
Popular fraction-collector-plate style rack
- Holds 80 screw-cap microtubes or cryogenic vials in 1 mm diameter wells
- Stores 1.5 to 2.0 mL tubes in compact arrangement (5 x 16 array)
- Color coded to easily identify specific laboratory procedures or individual technicians
- Molded-in coordinates for easy sample organization and location
- Constructed of sturdy polypropylene with molded handles for easy handling
- Autoclavable and suitable for freezing
Spécification
Spécification
| Product Type | Microtube Rack |
| Closure Included | No |
| Array | 5 x 16 |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Microtubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 80 |
| Shape | Rectangular |
| Shelves | None |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu