missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Micro Tubes Cap Insert

Polypropylene Micro Tubes Cap Insert for use with all non-tamper evident screw caps allows for easy identification.

25.20 €

Specifications

Product Type Microtube Cap Insert
Material Polypropylene
Temperature Range (Metric) -196°C to +121°C
For Use With (Equipment) Microtubes, Screw Caps
View More Specs

Products 5
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10548931
View Documents
BRAND™
780722
Red
25.20 €
Pack of 500
In Stock
to see stock.
Add to basket
 
10324851
View Documents
BRAND™
780724
Yellow
25.20 €
Pack of 500
In Stock
to see stock.
Add to basket
 
10028960
View Documents
BRAND™
780723
Green
25.20 €
Pack of 500
In Stock
to see stock.
Add to basket
 
10480243
View Documents
BRAND™
780721
Blue
25.20 €
Pack of 500
In Stock
to see stock.
Add to basket
 
15527851
View Documents
BRAND™
780720
White
25.20 €
Pack of 500
In Stock
to see stock.
Add to basket
 
Description

Description

  • For micro tubes with attached or bulk screw caps
  • Suitable for use with non-tamper evident caps
Specifications

Specifications

Microtube Cap Insert
Polypropylene
-196°C to +121°C
Microtubes, Screw Caps
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.