missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Microplates with Recovermax™ Well Design
Experience a new dimension of transparency with Eppendorf™ Microplates. Eppendorf Polypropylene Microplates with Recovermax™ Well Design provide the optimal solution for your application needs. High robustness and precision allow for reliable pipetting, control and recovery of samples.
Brand: Eppendorf™ 0030602307
277.40 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- Unmatched, transparent polypropylene (PP) for improved sample visibility
- OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Exceptional centrifugation stability up to 6,000 × g
- Polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays
- Guaranteed functionality from –86°C to 100°C
- Autoclavable (121°C, 20 min)
Specifications
Standard | |
White, Clear Bottom | |
96 | |
Conical Bottom (V-well) | |
80/Pk. | |
-86°C to +100°C |
8 x 12 | |
Polypropylene | |
Sterile | |
6,000xG | |
Raised |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction