missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Miniature Check Valve
Install these check valves in any position. Polypropylene Miniature Check Valves are ideal for use with liquids and gases for pressure or vacuum applications. Valves require 1 psi back pressure for a tight seal.
Brand: Cole-Parmer™ 98553-12
This item is not returnable.
View return policy
Description
- PP body and Viton™ diaphragm
- Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
- Maximum temperature (at maximum psi) is 93°C
Specifications
Tube Diameter: 6.4 mm | |
Transfer of liquids or gases under pressure or vacuum | |
1 Each | |
Miniature Check Valve |
Polypropylene | |
93°C | |
93°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction